Shop All Countersinks
Keo
3/4 x 82 deg KEO HSS RH 3Fl C Reamer
Mfr # 50348
Zoro # G0866853
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 50348
- Zoro # G0866853
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (2607200670)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- TENG TOOLS MD922N 5.5 x 75mm Flat Type Screwdriver (MD922N)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- KEO 3/4 x 60 deg KEO HSS RH 3Fl C Reamer (50346)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55545-TiN)
- Keo Countersinks, Center Drills & Spotting Drills