Shop All Countersinks
Keo
3/4 x 82 deg KEO CO SF Countersink
Mfr # 55418
Zoro # G1057987
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55418
- Zoro # G1057987
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4 5/8 Bi Metal Hole Saw (3007474L)
- VORTEX 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade (VO29838)
- KLEIN TOOLS Insulated Phillips Screwdriver #2 Round (603-4-INS)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- KEO Countersink, 1 FL, 100 Deg, 3/4, Cobalt (55442)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502)
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- Keo Countersinks