Shop All Countersinks
Keo
3/4 x 60 deg KEO HSS RH 3Fl C Reamer
Mfr # 50346
Zoro # G0483865
original price:
$35.59
10% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50346
- Zoro # G0483865
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Long Cut Offset Left Aviation Snips (48-22-4538)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P0100)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- KEO Drill/Countersink, 6 FL, 110 deg., 2in L, RH (55085-TIN)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- Keo Countersinks, Center Drills & Spotting Drills