Shop All Countersinks
Keo
3/4 x 120 deg KEO HSS SF Countersink
Mfr # 53342
Zoro # G2256746
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53342
- Zoro # G2256746
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 120 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 2-1/16" Triple Square SAE Socket, 12 Points (J5566)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- CRAFTSMAN Sockets, 3/8" Drive 10" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44287)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- KEO 3/8 x 120 deg KEO HSS SF Countersink (53382)
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- KEO 5 piece set 90 deg Three Flute Carbide Countersink (55769)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- Keo Countersinks