Shop All Countersinks
Keo
3/4 x 120 deg KEO HSS RH 3Fl C Reamer
Mfr # 50342
Zoro # G1227572
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50342
- Zoro # G1227572
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 120 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Hinged Pin Spanner Wrench 120-180 mm (FA-126A.180)
- BESSEY 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-24)
- CTA MANUFACTURING SKT 5PT 10MM (CTA9880)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/4 In x 5 In Overall Length (C44525)
- KEO Countersink, 6 Fl, 82 Deg, 7/8, Cobalt (55530)
- KEO Drill/Countersink, 6 FL, 110 deg, 1/8in, HSS (55080)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523)
- KEO Countersink Set, 5 PC, 1 FL, 60 Deg, Cobalt (50056)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- IRWIN Countersink Hss #8 Irwin (1882782)
- Keo Countersinks