Shop All Countersinks
Keo
3/4 82 deg ZErO Flute CO Deburring Tool
Mfr # 53514
Zoro # G0314291
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53514
- Zoro # G0314291
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 3/4 in |
Pilot Dia. | 13/64 in to 45/64 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Sizes Included | 13/64" to 45/64" |
Overall Length (In.) | 2-3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUSHPROOF Crushproof EXAFLT300 3" x 11' Self Connecting Exhaust Hose (EXAFLT300)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- BON TOOL Bon 12-543 Walk Groover, Bronze 8" X 8" Bit 1" X 3/8" (12-543)
- IMPERIAL Soft Jaw Pliers (GT113)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Carbide (55706)
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide (55759)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt (55532)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1/4" (HS0-1/4-82)
- Keo Countersinks, Center Drills & Spotting Drills