Shop All Countersinks
Keo
3/16 x 82 deg HSS 6FLT Countersink
Mfr # 55021
Zoro # G0853334
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16 in
- Shank Dia. 3/16 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55021
- Zoro # G0853334
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 1 3/8 in |
Shank Dia. (In.) | 3/16 |
Body Dia. (In.) | 3/16 |
Overall Length (In.) | 1-3/8 |
Size - Decimal | 3/16 in - 0.1875 |
Description
Countersink, 82 Degrees , 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 7-1/2" Steel Concrete Drill Bits (07885)
- DRILL AMERICA 1/4"-28 13/16" OD HSS Left Hand Round Adjustable Die (DWTH1316-1428LH)
- DRILL AMERICA 1/16" Carbide 4 Flute Single End End Mill (MMO1/16-4FSE)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- KEO Countersink, 1 FL, 100 Deg, 1/2, Carbide (55734)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- KEO Countersink, 6 FL, 82 Deg, 5/16, HSS (55023)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- Keo Countersinks