Shop All Keyseat Cutter
Keo
3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight
Mfr # 61079
Zoro # G9012437
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 3/16 in
- Cutter Thickness 1/16 in
- Overall Length 2 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 61079
- Zoro # G9012437
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/16 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Neck Dia. | 3/32 in |
Face Width | 1/16" |
Details
Material - Machining | Carbide |
Cutter Thickness | 1/16 in |
Number of Teeth | 6 |
Item | Small Keyseat Cutter |
Material | Carbide |
Tooth Type | Straight |
Number of Pieces | 1 |
Type | Small |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand |
Shank | Straight |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Small Keyseat Cutter, Carbide, Straight, 3/16 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, 5/16-18, Steel (AA181-518)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic (GNH2-HEX5SA----)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- Keo Keyseat Cutter