Shop All Keyseat Cutter
Keo
#305 Woodruff KSC Shank HSS RH STR
Mfr # 63050
Zoro # G3380991
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8 in
- Cutter Thickness 3/32 in
- Overall Length 2 3/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 63050
- Zoro # G3380991
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 3/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/16 in |
Face Width | 3/32" |
Cutter Dia. - Machining | 5/8" |
American Standard Size | 305 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/32 in |
Number of Teeth | 10 |
American Standard No. | 305 |
Left/Right Hand | Right Hand Cut |
Material | High Speed Steel |
Tooth Type | Straight |
Shank | Straight |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Number of Pieces | 1500 |
Type | Standard |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-12)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16204)
- EMPIRE LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (4006)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- Keo Milling Cutters