Shop All Keyseat Cutter
Keo
#304 Woodruff KSC Shank HSS RH STR
Mfr # 63040
Zoro # G2340746
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1/2 in
- Cutter Thickness 3/32 in
- Overall Length 2 3/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 63040
- Zoro # G2340746
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2 3/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 5/32 in |
Face Width | 3/32" |
Cutter Dia. - Machining | 1/2" |
American Standard Size | 304 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/32 in |
Number of Teeth | 10 |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
American Standard No. | 304 |
Shank | Straight |
Type | Standard |
Number of Pieces | 1500 |
Material | High Speed Steel |
Tooth Type | Straight |
Left/Right Hand | Right Hand Cut |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- Keo Milling Cutters