Shop All Keyseat Cutter
Keo
#303 Woodruff KSC Shank HSS RH STR
Mfr # 63030
Zoro # G2040123
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/8 in
- Cutter Thickness 3/32 in
- Overall Length 2 3/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 63030
- Zoro # G2040123
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2 3/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/64 in |
Face Width | 3/32" |
Cutter Dia. - Machining | 3/8" |
American Standard Size | 303 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/32 in |
Number of Teeth | 8 |
Left/Right Hand | Right Hand Cut |
Number of Pieces | 1500 |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Material | High Speed Steel |
American Standard No. | 303 |
Type | Standard |
Shank | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 3/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 6mm Hex 160mm 1/2 Sq. Drive (4010M.160-6)
- GENERAL TOOLS FILE SET 12pc JEWLER IN POUCH (GN707475)
- WESTWARD Drain Cleaning Cable, 3/8 in. X 35 Ft (22XP43)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/16x3/8x1/2x3-1/4 (C41204)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- Keo Keyseat Cutter