Shop All Center Drills
Keo
3 x 80mm Cobalt RH 60 deg Metric Long Series
Mfr # 15083
Zoro # G6910574
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15083
- Zoro # G6910574
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.00mm |
Overall Length | 80.00 mm |
Drill Size | 3.00 mm |
Body Dia. | 8.00 mm |
Drill Point Dia. | 3.00 mm |
Point Dia. | 3.00mm |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | 3.00mm - 0.1181 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Series | Long |
Measurement System | Metric |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114D)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 2" Cutting D (63134269042)
- MILWAUKEE TOOL Saw Blades 18 TPI Compact Band 25-Pack (48-39-0526)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- Keo Countersinks, Center Drills & Spotting Drills