Shop All Center Drills
Keo
#3-0 Keo Carbide RH 82 Plain Str Flt SE
Mfr # 19021
Zoro # G8587783
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 82 Degrees
- Size #3-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19021
- Zoro # G8587783
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3-0 |
Overall Length | 1 1/2 in |
Drill Size | #3-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Dimension Type | Wire |
Point Dia. | 1/64" |
Size- Decimal | #4 (0.2090) |
Size - Decimal | #3-0 - 0.3625 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 82 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 1 |
Measurement System | Wire |
Included Angle | 82 Degrees |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 82 Degrees , #3-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 37" Orange Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-0)
- ELECTRIDUCT Coated Fiberglass Duct Rodder with Cage and Stand- 500ft (TL-BJT-CR06-500)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- STEELMAN 7-Piece Diamond Tipped Low Profile Phillips/Slotted Screwdriver Set (78944)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- Keo Countersinks, Center Drills & Spotting Drills