Shop All Keyseat Cutter
Keo
#202 Woodruff KSC Shank HSS RH STR
Mfr # 62010
Zoro # G3334615
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1/4 in
- Cutter Thickness 1/16 in
- Overall Length 2 1/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 62010
- Zoro # G3334615
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 2 1/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/64 in |
Face Width | 1/16" |
Cutter Dia. - Machining | 1/4" |
American Standard Size | 202 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/16 in |
Number of Teeth | 8 |
American Standard No. | 202 |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Left/Right Hand | Right Hand Cut |
Item | Standard Keyseat Cutter |
Type | Standard |
Number of Pieces | 1500 |
Shank | Straight |
Tooth Type | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3190 HSS Straight Shank Chucking Reamer (DWRR.3190)
- STARRETT Pin Gage Set, Plus, 0.061-0.250 In (S4002-250)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- Keo Keyseat Cutter