Shop All Keyseat Cutter
Keo
#202 Woodruff KSC Shank CO RH STR
Mfr # 93932
Zoro # G8588526
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 1/4 in
- Cutter Thickness 1/16 in
- Overall Length 2 1/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 93932
- Zoro # G8588526
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 2 1/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/64 in |
Face Width | 1/16" |
American Standard Size | 202 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 1/16 in |
Number of Teeth | 8 |
Material | Cobalt Steel |
Tooth Type | Straight |
Item | Standard Keyseat Cutter |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Type | Standard |
Number of Pieces | 1 |
Shank | Straight |
American Standard No. | 202 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Straight, 1/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points (J10012SS)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-24MM)
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- INTERNAL TOOL A 3/4X.1562 3/8 Shank Carbide Head Key (78-0937-C)
- Keo Milling Cutters