Shop All Spotting Drills
Keo
1/8x1/4x1-1/2 Keo Carbide 82 deg NC Spot
Mfr # 34182
Zoro # G8588045
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 34182
- Zoro # G8588045
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Body Dia. | 1/8 in |
Size (In.) | 1/8 |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Sizes Included | 1/8" |
Drill Size | 1/8" |
Description
Spotting Drill Bit, Carbide, 82 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Socket (SHD23320)
- HYDE 1-1/4 in. W X 7-3/4 in. L High-Carbon Steel Flexible Putty Knife (02000)
- CLEVELAND Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide (C89314)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Taper Tap (DWT60865)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- ASTRO PNEUMATIC Drill Bit, for 1756 Spot Weld Drill, 8mm (1721)
- Keo Spotting Drills