Shop All Countersinks
Keo
1/8 x 82 deg KEO HSS SF Countersink
Mfr # 53188
Zoro # G0404302
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53188
- Zoro # G0404302
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/4 in |
Shank Dia. (In.) | 1/8 |
Overall Length (In.) | 1-1/4 |
Shank Length | 1-1/4" |
Body Dia. (In.) | 1/8 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1/8 in - 0.1250 |
Description
Countersink, 82 Degrees , 1/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.506+2K)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- STANLEY Level Silver I-Beam (42-074)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35138)
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- KEO 1-1/4 x 82 deg KEO HSS SF Countersink (53248)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- KEO Countersink, 6 FL, 82 Deg, 5/16, Cobalt, TiN (55523-TiN)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- Keo Countersinks, Center Drills & Spotting Drills