Shop All Spotting Drills
Keo
1/4x3/8x2-1/2 Keo Carbide 82 deg NC Spot
Mfr # 34145
Zoro # G8588036
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34145
- Zoro # G8588036
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Body Dia. | 1/4 in |
Sizes Included | 1/4" |
Drill Size | 1/4" |
Size (In.) | 1/4 |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | E |
Description
Spotting Drill Bit, Carbide, 82 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Coil Framing Nailer, High Power, 15 deg. (N89C-1)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- US TAPE 48 in Adhesive Tape Measure, 1/2 in Blade (50020)
- WESTWARD H HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW3)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- Keo Spotting Drills