Shop All Spotting Drills
Keo
1/4x2-1/2 KEO Carbide RH 120 deg NC Spot Drill
Mfr # 34141
Zoro # G3090963
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34141
- Zoro # G3090963
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/4 in |
Drill Size | 1/4" |
Drill Bit Size | E |
Size (In.) | 1/4 |
Size | 1/4" |
Description
Spotting Drill Bit, Carbide, 120 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb (XVP01ZB)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608 (SW77)
- MORSE 3In.-18T Airsaw Met Rec Bim, PK5 (RBA318T05)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- Keo Spotting Drills