Shop All Countersinks
Keo
1/4 x 90 deg KEO HSS RH 3Fl C Reamer
Mfr # 50149
Zoro # G1889011
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50149
- Zoro # G1889011
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Overall Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 90 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L (54TN34)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- OX TOOLS Trade 4-Pocket Fastener Pouch, Suede Leather (OX-T264104)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- KEO 1/4 x 60 deg KEO HSS RH 3Fl C Reamer (50146)
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- KEO 3/16 x 82 deg HSS 6FLT Countersink (55021)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Carbide (55756)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- Keo Countersinks