Shop All Countersinks
Keo
1/4 x 90 deg KEO CO SF Countersink
Mfr # 55426
Zoro # G1156163
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55426
- Zoro # G1156163
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 90 Degrees , 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-341 Mag Float, Square End, 24" X 3 1/8" Wood Handle (12-341)
- MILWAUKEE TOOL 1-1/4 in. SAE Combination Wrench (45-96-9438)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 6-Inch (D86934)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only) (2868-20)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- KEO 1/4 x 100 deg KEO CO RH 3Fl C Reamer (55330)
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- KEO 5/8 x 82 deg CO 6FLT 1/4 SK Cntsnk (55527)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- KEO 1 x 90 deg KEO HSS RH 3Fl Center Reamer (51009)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- Keo Countersinks, Center Drills & Spotting Drills