Shop All Countersinks
Keo
1/4 x 82 deg KEO HSS RH 3Fl C Reamer
Mfr # 50148
Zoro # G1276195
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50148
- Zoro # G1276195
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 82 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YP79)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93017)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #33 (C15912)
- MILWAUKEE TOOL 5/8"-11 x 12" Core Bit Extension (48-17-6012)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- KEO 1/4 x 60 deg KEO HSS RH 3Fl C Reamer (50146)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521-TiN)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- LINK 82° No-Flute Cobalt Deburr 4 Pc Set (3/8, 1/2, 3/4 & 1) (94-CO-569)
- Keo Countersinks