Shop All Countersinks
Keo
1/4 x 60 deg KEO HSS RH 3Fl C Reamer
Mfr # 50146
Zoro # G1811835
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50146
- Zoro # G1811835
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 60 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- DRILL AMERICA m39x3 HSS Metric 6 Flute Plug Hand Tap (DWTP39X3)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23550BP)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- KEO 3/4 60 deg ZErO Flute CO Deburring Tool (53504)
- KEO Countersink Set, 5 PC, 1 FL, 60 Deg, Cobalt (50056)
- CLEVELAND Single Flute Carbide Countersink (C46323)
- Keo Countersinks, Center Drills & Spotting Drills