Shop All Countersinks
Keo
1/4 x 100 deg HSS 6FLT Countersink
Mfr # 55062
Zoro # G1711945
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55062
- Zoro # G1711945
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 100 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 lb. Quick-Connect Locking Tool Lanyard (48-22-8820)
- HHIP 1/32-1/2" JT33 Keyless Drill Chuck (3700-0210)
- DREMEL Drive, Right Angle (575)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4025NEC1464)
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS (53140)
- KEO 1/4 x 120 deg HSS 6FLT Countersink (55102)
- KEO Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN (55799-TiALN)
- KEO 3/8 x 120 deg KEO HSS RH 3Fl C Reamer (50382)
- KEO Countersink, 1 FL, 82 Deg, 3/16, HSS (53178)
- KEO Countersink, Pilot 6.6 mm, CTRbore 11 mm (56214)
- DRILL AMERICA 1/4"-120 HSS Single Flute Countersink (DEWSFC1/4-120)
- Keo Countersinks