Shop All Keyseat Cutter
Keo
1/4 T-Slot Milling Cutter
Mfr # 70140
Zoro # G7094972
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 9/16 in
- Cutter Thickness 15/64 in
- Overall Length 6
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 70140
- Zoro # G7094972
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 9/16 in |
Overall Length | 6 |
Shank Dia. | 1/2 in |
Neck Dia. | 17/32 in |
Bolt Size | 1/4 in |
Sizes Included | 1/4 |
Face Width | 15/64" |
Cutter Dia. - Machining | 9/16" |
Width | 6 |
Length | 6 |
Height | 4 |
Overall Height | 4 |
Overall Width | 6 |
Description
T-Slot Milling Cutter, Staggered Tooth Type, Weldon Flat, 9/16 in, 15/64 in, 2 19/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-5PK)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70017B)
- WRIGHT TOOL 1 in Drive Impact Socket 80 mm Size, Deep Socket, black oxide (89-80MM)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- Keo Milling Cutters