Shop All Spotting Drills
Keo
1/2x3 KEO Carbide RH 120 deg NC Spot Drill
Mfr # 34121
Zoro # G0549376
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 34121
- Zoro # G0549376
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/2 in |
Drill Size | 1/2" |
Drill Bit Size | 1/2 in |
Size (In.) | 1/2 |
Size | 1/2" |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/64 (C70014)
- J.W. WINCO GN254-38-M8-55 Tapered Bumper Stainless - Natural Rubber - Tapped (254-38-M8-55)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E281)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- Keo Spotting Drills