Shop All Spotting Drills
Keo
1/2x3-3/4 KEO HSS RH 90 deg NC Spot
Mfr # 32120
Zoro # G1516277
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32120
- Zoro # G1516277
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1 3/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/2 in |
Drill Bit Size | 1/2 in |
Drill Size | 1/2" |
Size | 1/2" |
Size (In.) | 1/2 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- WESTWARD Moil Point Chisel, 0.680 In., 9 In., Oval (4MGZ4)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- Keo Countersinks, Center Drills & Spotting Drills