Shop All Countersinks
Keo
120 deg SF 5 piece Countersink Set HSS
Mfr # 53022
Zoro # G0488835
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53022
- Zoro # G0488835
- Country of Origin United States
- Category Countersinks
Dimensions
Pilot Dia. | 1/4, 3/8, 1/2, 3/4, 1" |
Sizes Included | 1/4, 3/8, 1/2, 3/4, 1" |
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Largest Body Dia. | 1 in |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 120 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel |
Material | High Speed Steel |
Primary Material Application ISO Code | K, N, O, P3, S1 |
Number of Pieces | 5 |
Measurement System | Fractional Inch |
Finish | black oxide |
Cutting Capacity | 1/4, 3/8, 1/2, 3/4, 1" |
Included Angle | 120 Degrees |
Included Angle (Deg.) | 120 |
Type | Single Ended |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Description
Countersink Set, 120 Degrees , 5, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- GUARDAIR Long John Safety Air Blow Gun, 36 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ036AA)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus, 25PK (HCFC2044B25)
- KEO 100 deg SF 5 piece Countersink Set HSS (53020)
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- KEO Countersink, 6 FL, 82 Deg, 3/4, TiAlN (55797-TiALN)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- DRILL AMERICA 3/8"-100 HSS Single Flute Countersink (DEWSFC3/8-100)
- Keo Countersinks, Center Drills & Spotting Drills