Shop All Countersinks
Keo
120 deg 6 Flute 7 piece Countersink Set CO
Mfr # 50042
Zoro # G6800543
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
- Included Angle (Deg.) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50042
- Zoro # G6800543
- Country of Origin United States
- Category Countersinks
Dimensions
Largest Body Dia. | 1 in |
Pilot Dia. | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Sizes Included | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 120 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel |
Included Angle (Deg.) | 120 |
Material | Cobalt |
Number of Pieces | 7 |
Cutting Capacity | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Primary Material Application ISO Code | K, N, O, P3, S1 |
Finish | Bright (Uncoated) |
Included Angle | 120 Degrees |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Type | Single Ended |
Measurement System | Fractional Inch |
Description
Countersink Set, 120 Degrees , 7, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1816160)
- PALMGREN Round Collet Set, MT2, 3/8in-16, 5 Pcs (5TXG0)
- KEO Countersink, 3 FL, 82 deg., 3/8in, HSS, TiN (50388-TIN)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- KEO 120 deg SF 5 piece Countersink Set HSS (53022)
- KEO 1 x 82 deg KEO HSS RH 3Fl Center Reamer (51008)
- KEO Countersink, 3 FL, 60 deg, 1-1/4in, HSS, TiN (51256-TIN)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- Keo Countersinks