Shop All Countersinks
Keo
120 deg 3 Flute 5 piece Center Reamer Set CO
Mfr # 50032
Zoro # G7528543
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
- Cutting Capacity 1/4, 3/8, 1/2, 3/4, 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50032
- Zoro # G7528543
- Country of Origin United States
- Category Countersinks
Dimensions
Largest Body Dia. | 1 in |
Sizes Included | 1/4, 3/8, 1/2, 3/4, 1" |
Pilot Dia. | 1/4, 3/8, 1/2, 3/4, 1" |
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 120 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel |
Cutting Capacity | 1/4, 3/8, 1/2, 3/4, 1" |
Primary Material Application ISO Code | K, N, O, P3, S1 |
Included Angle (Deg.) | 120 |
Finish | Bright (Uncoated) |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Measurement System | Fractional Inch |
Material | Cobalt |
Type | Single Ended |
Number of Pieces | 5 |
Included Angle | 120 Degrees |
Description
Countersink Set, 120 Degrees , 5, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 1-1/2 Cutting L (12-156)
- STABILA R-Beam Level, 72" (R300-41072)
- RIDGID Drain Cleaner, Model K-60SP (K-60SP)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO Countersink Set, 5 PC, 3 Fl, 100 Deg, Co (50030)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- KEO 5/8 x 90 deg KEO CO RH 3Fl C Reamer (55323)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Carbide (55809)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- Keo Countersinks