Shop All Countersinks
Keo
1/2 x 90 deg KEO CO RH 3Fl C Reamer
Mfr # 55322
Zoro # G0509056
original price:
$24.41
12% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55322
- Zoro # G0509056
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/8 (MHSTK38)
- OTC Screw Extractor Set (4651)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55605)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- KEO 1/2 x 90 deg KEO CO SF Countersink (55428)
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- OSG Countersink, 1 FL, 60 deg., 1 in. (700-1000)
- Keo Countersinks, Center Drills & Spotting Drills