Shop All Countersinks
Keo
1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk
Mfr # 55546
Zoro # G1059563
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55546
- Zoro # G1059563
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- CAPRI TOOLS 6 mm Sliding T-Handle Hex Wrench (CP13080M6)
- FEIN Sanding Pad, 5 In Dia, Medium (63806088027)
- ZORO SELECT Router Bit Set, Straight/Trim, 1/4S, 6 Pc (16Y599)
- KEO 3/4 x 60 deg KEO HSS RH 3Fl C Reamer (50346)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt (55512)
- KEO Countersink, 1 FL, 120 Deg, 3/16, HSS (53172)
- MELIN TOOL CO Countersink, Cobalt, 60 deg., 1", Number of Flutes: 3 (HSP3-1-60)
- Keo Countersinks