Shop All Combined Drill & Countersinks
Keo
1/2 x 82 deg KEO HSS SF Countersink
Mfr # 53128-TIN
Zoro # G8925043
original price:
$32.60
20% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53128-TIN
- Zoro # G8925043
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 in |
Body Dia. | 1/2 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Dia. | 1/4 in |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hand Chisel, 1/4 In. x 3-5/8 In. (1768772)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 21)
- PFERD 8" Knife File - Smooth Cut (11057)
- MITUTOYO Rect Cera, Asme 0, 1.0" (613201-531)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- Keo Combined Drill & Countersinks