Shop All Countersinks
Keo
1/2 x 82 deg KEO CO SF Countersink
Mfr # 55416
Zoro # G2742923
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55416
- Zoro # G2742923
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- MAKITA Drill Bit, Black Oxide, 1/2", 1/4" Hex (A-97841)
- DRILLCO 5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14012)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X20)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- KEO 1/2 x 120 deg KEO CO SF Countersink (55464)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- KEO Drill/Countersink, 6 FL, 60 deg., 1/2in, HSS (55005-TIN)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- Keo Countersinks