Shop All Countersinks
Keo
1/2 x 82 deg KEO CO RH 3Fl C Reamer
Mfr # 55312
Zoro # G1056492
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55312
- Zoro # G1056492
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- ZEBRA SKIMMERS Z17 Coalescer Floating Sumpster, 22 in L (FZ17.F1)
- WILLIAMS Williams Universal Socket Set, 3/8" D, SAE, 7pcs. (31938)
- DAYTON AL-4 Motor Shaft Arbor Standard Type B Machined Washer (6L106)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- KEO 1/2 x 90 deg KEO CO RH 3Fl C Reamer (55322)
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- KEO Countersink, 3 FL, 90 deg., 1/2in, HSS, TiN (50129-TIN)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- Keo Countersinks