Shop All Spotting Drills
Keo
1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot
Mfr # 33120
Zoro # G3349875
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 33120
- Zoro # G3349875
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1 3/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1/2 in |
Size | 1/2" |
Drill Size | 1/2" |
Body Dia. | 1/2 in |
Drill Bit Size | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/2 |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- RIDGID Leader, T127 Trap 7/8 (30007)
- MILWAUKEE TOOL PEX/Tubing Cutter Replacement Blade For Use With 48-22-4200/4202, 1 3/4 in L (48-22-4203)
- STARRETT Lug-Off-Center Back (PT06608-1)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- LINK 3/8 X 2 HSS 120° Spot & Center Drill (97-L2-386)
- Keo Spotting Drills