Shop All Countersinks
Keo
1/2 x 100 deg HSS 6FLT 3/8 SK Cntsnk
Mfr # 55066
Zoro # G3399715
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55066
- Zoro # G3399715
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Shank Dia. (In.) | 3/8 |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- VIM PRODUCTS VIM Tools T30 Ball Torx Bit x 1/4 in. Hex Drive x 1 in. Long (VI108T30B)
- DREMEL Engraving Cutter, 5/64 in., 1/8 in. Shank (110)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- KEO 3/16 x 82 deg HSS 6FLT Countersink (55021)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- M.A. FORD 5/8 X1-1/4 X 3.5 .015R (79B025003)
- Keo Countersinks, Center Drills & Spotting Drills