Shop All Countersinks
Keo
1/2 90 deg ZErO Flute CO Deburring Tool
Mfr # 53522-TiN
Zoro # G1431875
product price: $28.49
/ea
$28.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 5/16 in
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53522-TiN
- Zoro # G1431875
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2 |
Pilot Dia. | 5/32 in to 29/64 in |
Body Dia. (In.) | 1/2 |
Sizes Included | 5/32" to 29/64" |
Shank Dia. (In.) | 5/16 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide (330120)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512-TiN)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- KEO Countersink, Pilot 6.6 mm, CTRbore 11 mm (56214)
- KEO Countersink, 1 FL, 120 Deg, 3/16, HSS (53172)
- KEO Countersink, 6 FL, 82 Deg, 1/4, Cobalt, TiN (55522-TiN)
- KEO Countersink, 6 FL, 100 Deg, 3/8, HSS, TiN (55064-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt (55513)
- Keo Countersinks