Shop All Combined Drill & Countersinks
Keo
1/2 100 deg ZErO Flute CO Deburring Tool
Mfr # 53532
Zoro # G8587677
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Number of Pieces 1
- Countersink Angle 100 Degrees
- Material Cobalt
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53532
- Zoro # G8587677
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1 3/4 in |
Body Dia. | 1/2 in |
Overall Length (In.) | 1-3/4 |
Shank Dia. | 5/16 in |
Body Dia. (In.) | 1/2 |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Material - Machining | Cobalt |
Number of Pieces | 1 |
Countersink Angle | 100 Degrees |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Type | Plain |
Included Angle | 100 Degrees |
Application | Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | P |
Included Angle (Deg.) | 100 |
Number of Flutes | 0 |
Standards | ISO 9001:2008 |
Pilot Guide | No |
Shank Type - Machining | Straight |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Canadavas, Black, Black, Water Resistant Canvas (5528)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-CO-WOOD)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, Uncoated (GEC-375-3-030)
- PROTO C-Clamp, Regular Duty, 4" Max. Opening (J404A)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- Keo Combined Drill & Countersinks