Shop All Countersinks
Keo
100 deg 6 Flute 7 piece Countersink Set CO
Mfr # 50040
Zoro # G0434393
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 50040
- Zoro # G0434393
- Country of Origin United States
- Category Countersinks
Dimensions
Largest Body Dia. | 1 in |
Pilot Dia. | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in |
Sizes Included | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 100 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel |
Finish | Bright (Uncoated) |
Cutting Capacity | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Number of Pieces | 7 |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Material | Cobalt |
Primary Material Application ISO Code | K, N, O, P3, S1 |
Type | Single Ended |
Included Angle | 100 Degrees |
Included Angle (Deg.) | 100 |
Measurement System | Fractional Inch |
Description
Countersink Set, 100 Degrees , 7, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHSA20C)
- ALLPAX Gasket Cutter, Light Duty, 10-1/2" L (AX3000)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 12 pt Standard Depth, Black Oxide (J7436)
- KEO 60 deg 6 Flute 7 piece Countersink Set CO (50046)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524-TiN)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- GARANT High-Precision Countersink, 3 Flutes, 90 Deg, 19 mm (150150 19)
- Keo Countersinks