Shop All Countersinks
Keo
1 x 90 deg KEO HSS RH SF Countersink
Mfr # 53109
Zoro # G2675224
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53109
- Zoro # G2675224
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Body Dia. (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-3/4 |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 90 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 5 In, Alum, PK2 (A5)
- PRECISION BRAND Feeler Gage Set, 13 PC (78905)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- GREENLEE Manual Punch Driver Set, Capacity 10 ga, 10 piece (7235BB)
- KEO Countersink, 6 FL, 90 Deg, 1 In, HSS (55051)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- KEO Countersink, 6 FL, 100 Deg, 3/8, HSS, TiN (55064-TiN)
- DRILL AMERICA 7/16"-3/16" HSS Threaded Shank Stop Countersink (TSC7/16-3/16)
- Keo Countersinks