Shop All Countersinks
Keo
1 x 60 deg Single Flute Carbide Countersink
Mfr # 55707
Zoro # G3374305
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55707
- Zoro # G3374305
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52112)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Black Oxide Finish (J5249HTCBL)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Carbide (55717)
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- Keo Countersinks