Shop All Countersinks
Keo
1 x 120 deg KEO HSS RH SF Countersink
Mfr # 53102
Zoro # G2561605
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53102
- Zoro # G2561605
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Body Dia. (In.) | 1 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 120 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 10-32X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184X15)
- WELLER Crescent 9/16 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS57N)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/8 (41608)
- OSG Spiral Point Tap, Plug 3 Flutes (1758408)
- KEO Countersink, 6 FL, 100 Deg, 1 In, HSS (55071)
- KEO Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN (55799-TiALN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- KEO Drill/Countersink, 90 deg., 1in dia., TiN (53109-TIN)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- KEO ZErO Flute Set 82 deg 5/16" - 1" 5 pcs CO (53519)
- DRILL AMERICA 5/8"-90 HSS Single Flute Countersink (DEWSFC5/8-90)
- Keo Countersinks