Shop All Countersinks
Keo
1 Inch 90 deg ZErO Flute CO Deburring Tool
Mfr # 53525-TiN
Zoro # G2963082
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53525-TiN
- Zoro # G2963082
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Overall Length (In.) | 3 |
Sizes Included | 19/64" to 59/64" |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 3/8 |
Pilot Dia. | 19/64 in to 59/64 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 90 Degrees , 1 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA PRIMARY DUST FILTER 44/66/99 (533969201)
- KEO Countersink, 1 FL, 120 Deg, 1/8, HSS (53182)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #45 (C22662)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- KEO 100 deg 6 Flute 7 piece Countersink Set HSS (55078)
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" (HSCR-1-1/4-82)
- Keo Countersinks, Center Drills & Spotting Drills