Shop All Countersinks
Keo
1 Inch 82 deg ZErO Flute CO Deburring Tool
Mfr # 53515-TiN
Zoro # G1964164
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53515-TiN
- Zoro # G1964164
- UPC # 00045325166307
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Sizes Included | 19/64" to 59/64" |
Shank Length (In.) | 1-1/4 |
Pilot Dia. | 19/64 in to 59/64 in |
Overall Length (In.) | 3 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, 1/16 #1 (MAY25000)
- IRWIN Brad Drill Bits (49613)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- YMW TAPS Spiral Point Tap, TICN-D4 M8 X 0.75 (PS8.0J4NEB-TICN)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525-TiN)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt (55533)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- HANSON 1/2" High Speed Steel Countersink (12411)
- Keo Countersinks