Shop All Combined Drill & Countersinks
Keo
1 Inch 100 deg ZErO Flute CO Deburring Tool
Mfr # 53535
Zoro # G9012193
original price:
$45.09
10% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Number of Pieces 1
- Countersink Angle 100 Degrees
- Material Cobalt
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53535
- Zoro # G9012193
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 5/8 in |
Body Dia. | 1 in |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 1 |
Shank Dia. | 3/8 in |
Size - Decimal | 1 in - 1.0000 |
Details
Item | Countersink |
Material - Machining | Cobalt |
Number of Pieces | 1 |
Countersink Angle | 100 Degrees |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Application | Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics |
Measurement System | Fractional Inch |
Included Angle (Deg.) | 100 |
Type | Plain |
Number of Flutes | 0 |
Primary Material Application | Steel |
Included Angle | 100 Degrees |
Primary Material Application ISO Code | P |
Standards | ISO 9001:2008 |
Pilot Guide | No |
Shank Type - Machining | Straight |
Description
Countersink, 100 Degrees , 1 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- HHIP MT2 Draw Bar Boring Shank With 7/8-20 Thread (1001-0080)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End Extra Long Length (5437784)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- Keo Combined Drill & Countersinks