Shop All Countersinks
Keo
1 1/4 x 82 deg Three Flute Carbide Countersink
Mfr # 55758-TiALN
Zoro # G7094796
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 3/4 in
- Number of Flutes 3
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55758-TiALN
- Zoro # G7094796
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 3 in |
Body Dia. (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 82 Degrees , 1 1/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- MALCO 18 Oz. Sheet Metal Hammer (SH3)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- KEO Countersink, Pilot 6.6 mm, CTRbore 11 mm (56214)
- KEO Countersink, 3 FL, 110 deg., 3/4in, HSS, TiN (50341-TIN)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521-TiN)
- BIG HORN # 9 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18921)
- Keo Countersinks, Center Drills & Spotting Drills