Shop All Countersinks
Keo
1 1/4 x 120 deg HSS 6FLT Countersink
Mfr # 55112
Zoro # G2541077
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55112
- Zoro # G2541077
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 120 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, Shield, 36", 2 Handholes (196-2K-36436)
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- SATCO Socket Adapter 1 Light (77606)
- HHIP 712 3K Revolving Head Knurling Tool With 3 Sets Of Knurls (2220-0010)
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- KEO 1 1/2 x 90 deg HSS 6FLT Countersink (55053)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- KEO Countersink, 1 FL, 90 Deg, 1/2, Cobalt, TiN (55428-TiN)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- Keo Countersinks