Shop All Countersinks
Keo
1 1/4 x 100 deg HSS 6FLT Countersink
Mfr # 55072
Zoro # G2657505
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55072
- Zoro # G2657505
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 100 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- GREENLEE Knock Out Draw Stud (DSBB-3/4-B)
- K-TOOL INTERNATIONAL Cable Cutters, Heavy Duty (KTI52009)
- RIDGID Guides, Guide, Cable (27478)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO 5/8 x 90 deg KEO CO RH 3Fl C Reamer (55323)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Carbide (55809)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- Keo Countersinks, Center Drills & Spotting Drills