Shop All Countersinks
Keo
1 1/4 90 deg ZErO Flute CO Deburring Tool
Mfr # 53526
Zoro # G3462243
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53526
- Zoro # G3462243
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Overall Length (In.) | 3-1/2 |
Body Dia. (In.) | 1-1/4 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Pilot Dia. | 23/64 in to 1 3/32 in |
Sizes Included | 23/64" to 1-3/32" |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 90 Degrees , 1 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- MARSHALLTOWN WF948 Hand Float, 20in L Blade, 3-1/2in W Blade, 1/2in Thick Blade, Mahogany Wood Blade, Foam Handle (14520)
- ALL-SOURCE Plastic Retractable Utility Knife (PRK25-DIB)
- PROTO SOCKET 3/8" DR 17/32" 12 POINT (POJ5217)
- KEO Countersink, 1 FL, 120 Deg, 1/8, HSS (53182)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS (55068)
- KEO Drill/Countersink, 6 FL, 110 deg, 3/8in, HSS (55084)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 4 (DHS4-1/2-90)
- Keo Countersinks